Beli grease lubricant uses di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rotary Moly Hi-Temp Synthetic Grease (Gemuk)Deskripsi:Rotary Moly Plex are specifically designed for the lubrication of extra heavy duty off highway and mining equipments. This series of lithium complex grease, which contain 5% molybdenum disulfide, can be utilize over a wide range of operating conditions and temperature to improve productivity. Rotary Moly Plex has excellent extreme pressure and anti wear properties in addition to exceptional staying exhibit excellent structural stability. They not corrode steel or copper bearing alloys and are compatible with conventional sealing materials.Advantages and Potential Benefits:> Superb equipment protection and potential equipment life extension even in sever operating conditions> Optimum equipment protection in high sliding mechanisms and with extended re-lubrication intervals> Ensure proper lubrication and protection even in hostile work environments> Excellent EP and anti wear propertiesSuitable for use in wide range of slow to medium speed bearings where shock loads or excessive vibration is likely and there is a specific requirement for the use of grease fortified with molybdenum disulfide. Particularly suitable for applications involving reciprocation or sliding motion where the prevention of scuffing and fretting is desirable.atribut:
- Packaging: Tube
- Size (g): 100
- Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium)Deskripsi:Rotary Synthetic Grease was specially designed to meet the need of a wide variety of heavy-duty applications and operating conditions. They provide balanced load carrying capability across a spectrum of loads, speeds and temperatures. It provides excellent high-temperature performance with superb adhesion, structural stability and resistance to water contamination.Advantages and Potential Benefits:> Helps assure proper lubrication and protection even in most severe water exposure conditions> Excellent grease tenacity, help reduce leakage and extend re-lubrication intervals for reduced maintenance requirements> Helps extend grease life and enhance bearing protection in high temperature applications helping to reduce maintenance and replacement costs> Reliable protection of lubricated equipment , even under conditions of high sliding with potential for extended equipment life and reduce unanticipated downtime> Provide potential for inventory rationalization and reduced inventory costsUsed in a wide range of equipment including industrial, automotive, construction and marine applications. Their blue color enables easy verification of application.atribut:
- Color: Biru Transparant
- Structure: Smooth
- Soap Type: Lithium Complex
- Dropping Point (Minimum): 280 – 300 Celcius
- Penetration: '245 – 260 at 25°C
- Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis)Deskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- NLGI Grade: #3
- Penetration: '220-250 at 25°C
- CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Deskripsi:MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearingsatribut:
- Propellant: None
- Rotary Synthetic Lithium EP Grease (Gemuk Litium)atribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- CRC Sta-Plex Premium Red Grease (Gemuk)Deskripsi:STA-PLEX EXTREME PRESSURE PREMIUM RED GREASEDESCRIPTION:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsA superior multi-purpose certified lithium complex based NLGI #2 grease. Contains extreme pressure, anti-wear, & anti-oxidation additives. Ideal for high temperature & performance applications. Drop point 500degrees F(2). Model#: SL3192 - 11ozPremium red grease with heavy-duty lubricant that withstands high temperature and high pressure. Red color allows for easy visual inspection of film coverage.APPLICATIONS:(1). Model#: SL3191 - 14oz & Model#: SL3195 - 35 lbsInd. mining, metal production, machining, plastic molding, pumps, electric motors, ball & roller bearings, kilns, assembly plants, drying ovens, trucks, automobiles, buses, construction equipment, off-road operations, tractors mowers, reapers, water pumps(2). Model#: SL3192 - 11ozUse on all types of high temperature, performance and heavy load applications. Electric motors, ball & roller bearings, industrial bearings, trucks, automobiles, buses, construction equipment, off-road operations, tractors, mowers, metal production, machining, assembly plants, striker plates, chains, cables, tools, linkages, conveyors, couplings, shovels, slides and more
- BM1 High Temperature Grease (Gemuk Pelumas Otomotif)Deskripsi:Dirancang untuk memberikan daya tahan terbaik terhadap panas yang sangat ekstrem maupun operasional beban kerja yang berat, mengandung PC-AFA, mengurangi gesekan dan melindungi komponen-komponen mesin dari karat dengan ketahanan air yang sangat baik. Digunakan khusus untuk gerigi roda.atribut:
- API Service: NLGI 3
- CRC Permatherm High Temp Synthetic Grease (Gemuk)Deskripsi:PERMATHERM HIGH TEMP SYNTHETIC GREASE, 14 WT OZModel#: SL3580DESCRIPTION:A high performance synthetic grease that incorporates a non-melting thickener. Its proprietary chemistry provides exceptional anti-wear properties up to 600 F.APPLICATIONS:Clinker cooler bearings, fans, high temperature applications, high temperature pumps, mining applications, ovens, overhead oven trolleys, paper machine dryers, pumps, super heated steam dryers, treadmillsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Amber Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- SKF Bearing Grease High Performance Temperature (Gemuk Bearing)atribut:
- Base Oil Type: Mineral
- Thickener: Polyurea
- Available for Single Point Lubrication: No
- Penetration DIN ISO 2137, Prolonged (max.), 100000strokes, 10⁻¹mm: 365 max.
- Shelf Life (year): 5
- Base Oil Viscosity (DIN 51562) (mm²/s): '10.5 at 100°C
- Colour: Blue
- DIN 51825 Code: K2N-40
- Dropping Point (ISO 2176) (min) (°C): 240
- Low Temperature Torque, Start/Running (mNm): 1000/300 at -40°C
- Maximum Water Resistance (DIN 51807/1, 3hrs): '1 at 90°C
- NLGI Consistency Class: 2 to 3
- Oil Separation per DIN 51817 (%): '3 max. at 40°C
- Operating Temperature Range (°C): -40-150
- Penetration DIN ISO 2137, Worked, 60strokes (10⁻¹mm): 245-275
- Speed (max.) n x dm (x 1000): 300
- WD-40 Specialist White Lithium Grease (Gemuk Semprot)Deskripsi:WD-40 Specialist White Lithium GreasePELUMAS ANTI KARAT YANG MELEKATFungsi: Solusi yang memberikan pelumasan & lapisan perlindungan melawan korosi jangka Panjang, tidak akan menetes atau berceceran. Mengurangi gesekan antar logam sehingga peralatan Anda berjalan dengan lancar. Dapat digunakan pada sambungan logam yang menahan beban, tahan suhu -17C sampai +148C, tahan panas & air.- Cocok digunakan pada sambungan antar logam- Melekat pada permukaan disegala kondisi cuaca- Ideal digunakan untuk pekerjaan beratPenggunaan Aplikasi:- Bearing- Piston- Pompa Air- Rel Pintu- Shock Absorberatribut:
- Volume (ml): 360
- Castrol Grease (Gemuk)Deskripsi:Spheerol AP 2 is a non EP lithium soap thickened grease.
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- CRC White Lithium Grease (Gemuk Litium)Deskripsi:WHITE LITHIUM GREASE, 10 WT OZModel#: 05037DESCRIPTION:A high quality, multi-purpose grease for automotive, shop, and home use. Provides long lasting lubrication with excellent water and heat resistance and film strength in any weather or temperature. Ideal for all metal to metal lubrication.APPLICATIONS:Hinges, latches, overhead door tracks, open gears, chains, cables, slide conveyors, guide rails, cams, pistons, machinery, tools, & equipment. A break-in lubrication for bearings.atribut:
- Appearance: Off-White Viscous Grease
- CRC High Temperature Disc Brake Wheel Bearing Grease (Gemuk Rem Otomotif)Deskripsi:HI TEMPERATURE DISC BRAKE WHEEL BEARING GREASE, 14 WT OZModel#: SL3160DESCRIPTION:A very stable resistant Aluminum Complex grease. Contains rust & oxidation inhibitors, anti-wear and extreme pressure additives & fortified with "moly" and graphite. For use in automotive disc/drum brakes, chassis and suspension systemsAPPLICATIONS:Automotive applications, ball joints, bearings, chassis points, construction ball & roller bearings, conveyor bearings, disc-brake systems, farm equipment, guides, mining applications, press rolls, roller bearings, slides, wheel bearingsatribut:
- Net Fill: 14 Wt Oz
- Appearance: Dark Gray Semi-Solid To Solid Grease
- DOT Proper Shipping Name: Not Regulated
- Propellant: None
- ICHINEN Silicone Grease (Gemuk Pelumas Otomotif)Deskripsi:Silicone Grease / Silicone Grease SprayGemuk tahan panas, tahan dingin dan tahan airFitur > Mencegah karet dan plastik terkikis dan meleleh.> Berbeda dengan gemuk yang lain, gemuk ini tidak menetes di temperature tinggi dan tidak mengeras di tematribut:
- Oli Dasar: Oli Silikon
- Heat Resistance (°C): 180
- Tes Salt Spray: lebih dari 48 jam
- Thickness: Lithium soap
- Operating Temperature Range (°C): -40 ~ 180
Daftar Harga grease lubricant uses Terbaru October 2026
| Rotary Moly Hi-Temp Synthetic Grease (Gemuk) | Rp579.900 |
| Rotary Synthetic Lithium Complex Hi-Temp (Gemuk Litium) | Rp2.399.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Gemuk Litium) | Rp1.699.900 |
| Rotary Multi Purpose CG-202 Blue White (Gemuk Sasis) | Rp659.900 |
| CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium) | Rp159.900 |
| Rotary Synthetic Lithium EP Grease (Gemuk Litium) | Rp1.899.900 |
| CRC Sta-Plex Premium Red Grease (Gemuk) | Rp199.900 |
| BM1 High Temperature Grease (Gemuk Pelumas Otomotif) | Rp88.900 |
| CRC Permatherm High Temp Synthetic Grease (Gemuk) | Rp679.900 |
| SKF Bearing Grease High Performance Temperature (Gemuk Bearing) | Rp499.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Moly%20Hi-Temp%20Synthetic%20Grease%20(Gemuk)/8rP102114315-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20Complex%20Hi-Temp%20(Gemuk%20Litium)/8kP102114308-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Gemuk%20Litium)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Blue%20White%20(Gemuk%20Sasis)/7qP102114278-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Moly%20Graph%20Extreme%20Pressure%20Multi-Purpose%20Lithium%20Grease%20(Gemuk%20Litium)/8sP102076316-4.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20EP%20Grease%20(Gemuk%20Litium)/P102114292-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Sta-Plex%20Premium%20Red%20Grease%20(Gemuk)/P102076347-1.jpg)
/P102121849-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20Permatherm%20High%20Temp%20Synthetic%20Grease%20(Gemuk)/P102076330-1.jpg)
/nnP104067851-8.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/WD-40%20Specialist%20White%20Lithium%20Grease%20(Gemuk%20Semprot)/ayP101574394-9.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Castrol%20Grease%20(Gemuk)/r8P104628980-1.jpg)
/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/CRC%20White%20Lithium%20Grease%20(Gemuk%20Litium)/ekP102075524-2.jpg)
/P102076286-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)